Shop All Bent Bolt Anchors
Hillman
50Pk 1/2X8 Anchor Bolt
Mfr # 260288
Zoro # G006629783
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Body Length 8"
- Anchor Dia. 1/2 in
Product Information
- Brand Hillman
- MFR # 260288
- Zoro # G006629783
- UPC # 8236780123
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Body Length | 8" |
Anchor Dia. | 1/2 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Wood Screw, #8, 1 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 100 PK (PHFW81)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht, 50 PK (U51730.037.0001)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 10 PK (UST235993)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (N01062.062.0225)
- HILLMAN 5/8 in. D X 15 in. L Steel Round Head Anchor Bolts 10 pk (260384)
- HILLMAN L-Hook, 8" L, Galvanized (5403464)
- HILLMAN 5/8 in. D X 16 in. L Steel Round Head Anchor Bolts 10 pk (260387)
- HILLMAN 260323 0.5 x 6 in. Non-Plated Steel Anchor Bolt (57750)
- HILLMAN L-Hook, 25 PK (57264)
- ZORO SELECT L-Hook, 5/8"-11, 18" L, Carbon Steel Plain (45192)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Hot Dipped Galvanized (45224)
- Hillman Cast-In Anchors