Shop All Finishing Nails
Hillman
50Lb 4D Brt Finish Nail
Mfr # 461606
Zoro # G506674351
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size 4D
- Length 1-1/2"
- Head Type Cupped
Product Information
- Brand Hillman
- MFR # 461606
- Zoro # G506674351
- UPC # 8236487459
- Country of Origin Thailand
- Category Finishing Nails
Dimensions
Size | 4D |
Length | 1-1/2" |
Details
Material | Steel |
Finish | Bright |
Head Type | Cupped |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING 1/2-20 X 3/4 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H50200750HDX-100)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 3 in Bore Dia. (HO-300SS)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel 50 PK (50380)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2-1/4 in Shaft Dia (CG-225SJ)
- HILLMAN Lb 4X1.5 Brt Trim Nail (461377)
- HILLMAN Nail Upholstery Brass H-Head (122691)
- HILLMAN 5/8 X 18 ZINC WIRE BRAD FAS-PAK (532374)
- HILLMAN Lb 16D 3.5"Brt Fin Nail (461376)
- HILLMAN Brad Wire Galv 3/4 X 18 (122520)
- HILLMAN 2Oz 3/4X17 Wire Brad (122505)
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- Hillman Finishing Nails