Shop All Sinker Nails
Hillman
50Lb 3.25"16D Sink Nail
Mfr # 461427
Zoro # G606709373
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 16D
- Length 3-1/4"
Product Information
- Brand Hillman
- MFR # 461427
- Zoro # G606709373
- UPC # 38902056788
- Country of Origin Thailand
- Category Sinker Nails
Dimensions
Size | 16D |
Length | 3-1/4" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Steel, Galvanized (N2005-12)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 21/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (605H)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07000.120.0030)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M12C60KCS)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK142 (4NET9)
- ZORO SELECT Sinker Nail, 16d x 3-1/4 In L, PK61 (4NEU3)
- GRIP-RITE NAIL SNK VN 6DX1.875"" 5# (6CTDSKR5)
- PROSOURCE Nail Snkr Vc 12D 3-1/8In 50Lb (00065182)
- Hillman Sinker Nails