Shop All Electrical Wire & Cable
Hillman
50 ft. L Aluminum 9 speed Clothesline Wire, 12PK
Mfr # 123150
Zoro # G709207097
product price: $9.99
/pk 12, $0.83/ea
Sold in multiples of 12 for $119.88
$119.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Length 50 ft
- Solid / Stranded Solid
- Working Load Limit 328 lb
- Wire Material Aluminum
Product Information
- Brand Hillman
- MFR # 123150
- Zoro # G709207097
- UPC # 38902190109
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 50 ft |
Details
Item | Clothesline Wire |
Solid / Stranded | Solid |
Working Load Limit | 328 lb |
Wire Material | Aluminum |
Description
Dand-O-Line Guy and Clothesline Wire is great for adding tension where you needs it. This wire will make for a sturdy hold every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IMM SNSR -40/240 1000OHM PLAT (544-577-25)
- SQUARE D Panelboard accessory, NQ, neutral kit, 400A, 200% (NQNL4)
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- HILLMAN 100 ft. L Steel 24 Ga. Floral Wire, 10PK (123108-N)
- HILLMAN 110 ft. L Galvanized Steel 18 Ga. Wire, 6PK (123105-N)
- HILLMAN 110' 18Ga Galv Wire (123105)
- HILLMAN 100 ft. L Black Annealed Steel 24 Ga. Wire, 10PK (123122-N)
- HILLMAN 0.101 - 0.106 in. D X 50 ft. L Galvanized Steel 12 Ga. Wire, 12PK (123184)
- HILLMAN 50 ft. L Galvanized Steel 19 Ga. Wire, 10PK (123133-N)
- HOPKINS 16 GAUGE / 4-WIRE BONDED (100FT.SPOOL) (49955)
- Hillman Electrical Wire & Cable