Shop All Letters and Numbers
Hillman
4 in. Reflective Silver Plastic Nail-On Number 9 1 pc, 3PK
Mfr # 841614
Zoro # G009200859
product price: $2.59
/pk 3, $0.86/ea
Sold in multiples of 6 for $15.54
$15.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 0.25 in
- Character Mounting Type Nail-On
- Character Color Silver
- Material Plastic
Product Information
- Brand Hillman
- MFR # 841614
- Zoro # G009200859
- UPC # 45899374092
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Overall Height | 0.25 in |
Width | 3 in |
Length | 5.75 in |
Details
Character Type | Number |
Character Mounting Type | Nail-On |
Character Color | Silver |
Material | Plastic |
Character | 9 |
Description
Simple and classic this Hillman nail-on house number 9 reflective 4 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS Pullover Fleece Hoodie Mens Htr Gry XL (CMN5001)
- RADIANS Radians FRS-001 VolCore(TM) Long Sleeve Button Down FR Shirt (FRS-001K-2X)
- KIDDE Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (P3010K-CO)
- SIGNMISSION OSHA Danger Sign, 10" Height, Rigid Plastic, Hazardous Waste Satellite Accumulation Area, Landscape (OS-DS-P-1014-L-2286)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 1 1 pc, 3PK (841598)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 7 1 pc, 3PK (841610)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 3 1 pc, 3PK (841602)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (844099)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 1 1 pc, 3PK (844811)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 8 1 pc, 3PK (844718)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (25400)
- Hillman Letters and Numbers