Shop All Letters and Numbers
Hillman
4 in. Black Plastic Nail-On Number 0 1 pc, 10PK
Mfr # 839750
Zoro # G809200882
product price: $1.59
/pk 10, $0.16/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 6.75 in
- Character Mounting Type Nail-On
- Character Color Black
- Material Plastic
Product Information
- Brand Hillman
- MFR # 839750
- Zoro # G809200882
- UPC # 8236471168
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Overall Height | 6.75 in |
Width | 2.88 in |
Length | 0.13 in |
Details
Character Type | Number |
Character Mounting Type | Nail-On |
Character Color | Black |
Material | Plastic |
Character | 0 |
Description
Simple and classic this Hillman nail-on plastic house number 0 black 4 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS Chemical Label, Alcohol, Roll, PK250 (141547)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, H2S (18100859)
- LYLE Caution Sign, 10 in. H, Alum, Respirators (LCU3-0368-RA_14x10)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, M (244750)
- HILLMAN 4 in. Black Plastic Nail-On Number 6 1 pc, 10PK (839762)
- HILLMAN 4 in. Black Plastic Nail-On Number 1 1 pc, 10PK (839752)
- HILLMAN 4 in. Black Plastic Nail-On Number 7 1 pc, 10PK (839764)
- HILLMAN 1 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847215)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (844102)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 4 1 pc, 3PK (844814)
- HY-KO 1.5In Gold Aluminum Number 2, 10PK (B00248)
- Hillman Letters and Numbers