Shop All Letters and Numbers
Hillman
4 in. Black Aluminum Nail-On Number 9 1 pc, 3PK
Mfr # 841634
Zoro # G609200389
product price: $2.69
/pk 3, $0.90/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 5.81 in
- Character Mounting Type Nail-On
- Character Color Black
- Material Aluminum
Product Information
- Brand Hillman
- MFR # 841634
- Zoro # G609200389
- UPC # 45899375099
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 5.81 in |
Width | 2.97 in |
Length | 0.24 in |
Details
Character Type | Number |
Character Mounting Type | Nail-On |
Character Color | Black |
Material | Aluminum |
Character | 9 |
Description
Simple and classic this Hillman nail-on house number 9 aluminum 4 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 11EE Men's Western Boot Steel Work Boot, Brown (WK2104- 110 EE)
- RADIANS Hard Hats Diamond Bump Cap - Gray (302-GRAY)
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2007 Pk (198-R-07)
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- HILLMAN 4 in. Black Aluminum Nail-On Number 0 1 pc, 3PK (841616)
- HILLMAN 4 in. Black Aluminum Nail-On Number 1 1 pc, 3PK (841618)
- HILLMAN 4 in. Black Aluminum Nail-On Number 5 1 pc, 3PK (841626)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 8 1 pc, 3PK (844818)
- HILLMAN Distinctions 4 in. Silver Zinc Die-Cast Self-Adhesive Number 5 1 pc, 3PK (843285)
- HILLMAN 1 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847215)
- HY-KO Number House 5 3-1/4In Refl (PS-20/5)
- Hillman Letters and Numbers