Shop All Letters and Numbers
Hillman
4 in. Black Aluminum Nail-On Number 8 1 pc, 3PK
Mfr # 841632
Zoro # G109200421
product price: $2.79
/pk 3, $0.93/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 5.81 in
- Character Mounting Type Nail-On
- Character Color Black
- Material Aluminum
Product Information
- Brand Hillman
- MFR # 841632
- Zoro # G109200421
- UPC # 45899375082
- Country of Origin India
- Category Letters and Numbers
Dimensions
Overall Height | 5.81 in |
Width | 2.97 in |
Length | 0.24 in |
Details
Character Type | Number |
Character Mounting Type | Nail-On |
Character Color | Black |
Material | Aluminum |
Character | 8 |
Description
Simple and classic this Hillman nail-on house number 8 aluminum 4 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Cartridge, Bayonet, FM, Olive, 2 PK, NIOSH (7500)
- CARHARTT Pocket T-Shirt, Men's, Color Green, Size XL (K87-BLMXLREG)
- 3M Protective Eyewear, Clear Anti-scratch & Anti-fog (12163-00000-20)
- ABUS V303 Gate Valve Lockoout 1-2.5" Red (362)
- HILLMAN 4 in. Black Aluminum Nail-On Number 7 1 pc, 3PK (841630)
- HILLMAN 4 in. Black Aluminum Nail-On Number 0 1 pc, 3PK (841616)
- HILLMAN 4 in. Black Aluminum Nail-On Number 3 1 pc, 3PK (841622)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 1 1 pc, 3PK (844711)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 2 1 pc, 6PK (840478)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter C 1 pc, 6PK (840802)
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 2" (SS50-B)
- Hillman Letters and Numbers