Shop All Sinker Nails
Hillman
30Lb 3.25"16D Sink Nail
Mfr # 461426
Zoro # G106709354
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 16D
- Length 3-1/4"
Product Information
- Brand Hillman
- MFR # 461426
- Zoro # G106709354
- UPC # 38902055927
- Country of Origin Thailand
- Category Sinker Nails
Dimensions
Size | 16D |
Length | 3-1/4" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Black Oxide, 1-1/2 in Ht, 30 PK (4RXP8)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 130 mm L, 25 PK (M04104.100.0130)
- ZORO SELECT Precision Clevis Pin 23 Usable Lg (PIN301M12X30)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (60341)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- PROSOURCE Nail Snkr Vc 20D 3-3/4In 50Lb (00065202)
- ZORO SELECT Sinker Nail, 12d x3-1/8 In L, PK385 (4NEU8)
- NATIONAL NAIL Sinker Nail, 12D, 3-1/8 In L, Vinyl-Coated, Flat Countersunk Head, Round, Smooth Shank, 25 Lb (0065189)
- GRIP-RITE 4D 1-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (4CTDSKR1)
- Hillman Sinker Nails