Shop All Sinker Nails
Hillman
30Lb 2-3/8 8D Sink Nail
Mfr # 461416
Zoro # G706709358
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 8D
- Length 2-3/8"
Product Information
- Brand Hillman
- MFR # 461416
- Zoro # G706709358
- UPC # 38902056917
- Country of Origin Thailand
- Category Sinker Nails
Dimensions
Size | 8D |
Length | 2-3/8" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 10 ft, 1 in Wd, Black (91365)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H (WWG800625062512)
- FOREVERBOLT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH78LOD2P10)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (N01200.100.0350)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- ORGILL BULK NAILS NAIL SNKR VC 16D 3-1/4IN 50LB (00065192)
- GRIP-RITE Grip-Rite 5024213 20D 3.75 in. Sinker Vinyl Steel Nail Flat; 50 lbs (5024213)
- ZORO SELECT Sinker Nail, 16d x 3-1/4 In L, PK61 (4NEU3)
- PRO-FIT ProFIT 0065199 Sinker Nail, 3-1/4 in L, 9, Countersunk Head (65199)
- Hillman Sinker Nails