Shop All Letters and Numbers
Hillman
3 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 3PK
Mfr # 840556
Zoro # G909201147
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 5.88 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Metal
Product Information
- Brand Hillman
- MFR # 840556
- Zoro # G909201147
- UPC # 45899303023
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 5.88 in |
Length | 0.03 in |
Width | 2.62 in |
Details
Character Type | Number |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Metal |
Character | 2 |
Background Color | Gold |
Coating | Glossy |
Description
Simple and classic this Hillman adhesive angle cut number 2 black and gold 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit Refill, Universal (35ZR72)
- NMC Caution Not A Step Sign, C567AB (C567AB)
- GENUINE GRIP Work Shoes, Mens, 13M, Wht, Slip On, PR (4705-13M)
- SIGNMISSION Under New Management Yard Sign & Stake outdoor plastic coroplast window, C-1824 Under New Management (C-1824 Under New Management)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 3PK (840564)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 3PK (840554)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 3PK (840566)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 6PK (844097)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 3PK (840568)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter L 1 pc, 6PK (840820)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-5-C-10)
- Hillman Letters and Numbers