Shop All Letters and Numbers
Hillman
3 in. Black Vinyl Self-Adhesive Number 3 1 pc, 6PK
Mfr # 841490
Zoro # G909201048
product price: $0.99
/pk 6, $0.17/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 4.07 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Vinyl
Product Information
- Brand Hillman
- MFR # 841490
- Zoro # G909201048
- UPC # 45899364031
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 4.07 in |
Length | 0.02 in |
Width | 2-1/2 in |
Details
Character Type | Number |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Vinyl |
Coating | Glossy |
Character | 3 |
Description
Simple and classic this Hillman adhesive house number 3 black 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10031 (10031)
- ZING Sign, Danger Poison Storage Area, 10x14, AL (20000A)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, L, 100 PK, Blue (99-1-6350-L)
- WERNER R430011-R 11ft Max Patrol Self-Retractin (R430011-R)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (841488)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter S 1 pc, 6PK (840834)
- HILLMAN 6 in. Black Plastic Nail-On Number 0 1 pc, 3PK (847374)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (844099)
- HILLMAN 3 in. Reflective Gold Vinyl Self-Adhesive Letter Set A-Z 51 pc, 5PK (839712)
- HILLMAN 2 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 205 pc, 6PK (847008)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-4-D-10)
- Hillman Letters and Numbers