Shop All Letters and Numbers
Hillman
3 in. Black Vinyl Self-Adhesive Letter A 1 pc, 6PK
Mfr # 841504
Zoro # G909201116
product price: $0.99
/pk 6, $0.17/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter
- Overall Height 3 in
- Character Mounting Type Self-Adhesive
- Style Die-Cut
- Character Color Black
Product Information
- Brand Hillman
- MFR # 841504
- Zoro # G909201116
- UPC # 45899364130
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 3 in |
Details
Character Type | Letter |
Character Mounting Type | Self-Adhesive |
Style | Die-Cut |
Character Color | Black |
Material | Vinyl |
Die Cut | Yes |
Background Color | Silver |
Coating | Glossy |
Character | A |
Description
Simple and classic this Hillman adhesive house letter A black 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Kneeling Mat, 21 x 14 In, Black (22EN46)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M42 (444M42)
- CRAFTSMAN Multipurpose Nitrile Dipped Palm Unisex Nylon Gloves, XLarge (CMMT14203)
- IRONCAT Welding Gloves, Goatskin Palm, XL, PR (86552/XL)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 54 pc, 6PK (843444)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 9 1 pc, 3PK (841614)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 7 1 pc, 6PK (840488)
- HILLMAN 1 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847215)
- HILLMAN 3 in. Reflective Gold Vinyl Self-Adhesive Letter Set A-Z 51 pc, 5PK (839712)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 0 1 pc, 3PK (841596)
- MASTERVISION Magnetic Letters, Black (KT2220)
- Hillman Letters and Numbers