Shop All Finishing Nails
Hillman
2Oz 3/4X17 Wire Brad
Mfr # 122505
Zoro # G007066488
product price: $13.59
/pk 6, $2.27/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size #17x3/4"
- Length 3/4"
Product Information
- Brand Hillman
- MFR # 122505
- Zoro # G007066488
- UPC # 37504566770
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | #17x3/4" |
Length | 3/4" |
Details
Material | Steel |
Finish | Bright |
Description
2Oz 3/4"X16 Wire Brad, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 39/64 in Ht, 25 PK (U12422.050.0002)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/32 in L, Aluminum Body, 500 PK (U33190.012.0412)
- MARSON Push-In Rivet, Plastic Body, 100 PK (M48385)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-288)
- HILLMAN Oz 7/8" Mtl Trim Nail (122534)
- HILLMAN Hillman Fasteners 461370 1.5 x 4 in. Bright Finish Nails (196630)
- HILLMAN Hillman Fasteners 461791 6 oz. Copper Slating Nails; 1.5 in. x 11 (196417)
- HILLMAN Brad Wire Galv 1 X 17 (122522)
- HILLMAN 18 Ga. X 3/4 in. L Brass Brad Nails 1 pk 2 oz, 6PK (123743)
- HILLMAN Lb 4X1.5 Brt Trim Nail (461377)
- HILLMAN Brad Wire Galv 3/4 X 18 (122520)
- Hillman Finishing Nails