Shop All Letters and Numbers
Hillman
2 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK
Mfr # 839394
Zoro # G409201104
product price: $0.99
/pk 6, $0.17/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 0.08 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Mylar
Product Information
- Brand Hillman
- MFR # 839394
- Zoro # G409201104
- UPC # 45899358085
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 0.08 in |
Width | 1-1/2 in |
Length | 2.9 in |
Details
Character Type | Number |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Mylar |
Background Color | Silver |
Character | 8 |
Coating | Reflective |
Description
Simple and classic this Hillman nail-on house number 8 reflective 2 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Extreme Anti Vibration High Performance Camo - Medium PR (010BK-M)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size XL (10) (99-1-9626-10)
- GEORGIA BOOT Size 10 Steel Steel Toe Boots, Brown (GB00440 M 100)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X32 (101119-004-38-32)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (839382)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 4 1 pc, 6PK (839386)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (839390)
- HILLMAN 2"Blk Letter Z Adhesive (839370)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 9 1 pc, 6PK (840492)
- HILLMAN 4 in. Black Plastic Nail-On Number 2 1 pc, 10PK (839754)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15863)
- Hillman Letters and Numbers