Shop All Letters and Numbers
Hillman
2 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK
Mfr # 839382
Zoro # G109201169
product price: $0.99
/pk 6, $0.17/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 0.08 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Mylar
Product Information
- Brand Hillman
- MFR # 839382
- Zoro # G109201169
- UPC # 45899358023
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 0.08 in |
Width | 1-1/2 in |
Length | 2.9 in |
Details
Character Type | Number |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Mylar |
Character | 2 |
Background Color | Silver |
Description
Simple and classic this Hillman nail-on house number 2 reflective 2 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Front Brim Hard Hat, Type 1, Class E, Pinlock, White (HC6P-WHT-S)
- CONDOR Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453P03 (453P03)
- ZING Portable LockoutKit, Filled, Electrical, 11 (7119)
- DIXON Hot Water Washdown Spray Nozzle, BR, White (BWSG-W)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 4 1 pc, 6PK (839386)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (839390)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK (839394)
- HILLMAN 4" Brs Nail On #2 (847044)
- HILLMAN 2" Blk #4 Adhesive (839386)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 0 1 pc, 6PK (844106)
- BRADY Numbers and Letters Labels, PK 10 (5170P-3)
- Hillman Letters and Numbers