Shop All Letters and Numbers
Hillman
1.5 in. Reflective Black Aluminum Self-Adhesive Letter Q 1 pc, 6PK
Mfr # 840526
Zoro # G709201002
product price: $0.99
/pk 6, $0.17/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter
- Overall Height 2.2 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Metal
Product Information
- Brand Hillman
- MFR # 840526
- Zoro # G709201002
- UPC # 87200002294
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 2.2 in |
Length | 0.4 in |
Width | 1.4 in |
Details
Character Type | Letter |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Metal |
Character | Q |
Background Color | Gold |
Coating | Glossy |
Description
Simple and classic this Hillman adhesive angle cut letter Q black and gold are perfect for use on a mailbox or your home. The sturdy construction stands up to the weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 6 In (91296)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Large (7015397)
- NOTRAX Interlocking Drainage Mat, 3 Ft W x 3 Ft L, 1 In Thick (620S3636BY)
- ANSELL Chemical Resistant Sleeves, 20" L, PK200 (684000)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 9 1 pc, 6PK (840492)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 4 1 pc, 3PK (844814)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 1 1 pc, 3PK (844711)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter H 1 pc, 6PK (840812)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 6PK (844103)
- HILLMAN 2" Letter/# Stencil Kit (847026)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 0, Flat Black (HNF6-0 FBL)
- Hillman Letters and Numbers