Shop All Hex Head Cap Screws
Hillman
1/4" Hex Head Cap Screw, 2-3/4 in L
Mfr # 375296
Zoro # G506871408
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Fastener Length 2-3/4 in
Product Information
- Brand Hillman
- MFR # 375296
- Zoro # G506871408
- UPC # 8236385601
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4" |
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Single Single Lag Shield, 1/4" Dia, 1-5/16" L, Alloy Steel Plain, 50 PK (09650-PWR)
- PWR DRIVE 5/16-inch x 3-inch CST Torx Star Drive General Construction Structural Screws, 50PK (FTC17GO5163L)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 40 PK (17W04601)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 in Shaft Dia (WSM-200-S02)
- HILLMAN Hex Bolt, 5/16-18 Thread, 5 in OAL, 2 Grade, Steel, Zinc-Plated, SAE Measuring, Coarse Thread (190126)
- HILLMAN Hex Bolt, 5/8-11 Thread, 6 in OAL, 2 Grade, Steel, Zinc, USS Measuring, Coarse Thread (190435)
- HILLMAN SCREW BOLT 3/8 in.X3 in., 15PK (372220)
- HILLMAN 831586 0.312 x 18 x 4 Bolt Hex Head Stainless Steel (59174)
- HILLMAN Grade 8, Hex Head Cap Screw, 2-1/2 in L (54590)
- HILLMAN 3/8"-16 Hex Head Cap Screw, 6 in L (190213)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U01060.062.0700)
- Hillman Hex Head Cap Screws