Shop All Machine Screws
Hillman
#1/4-20 x 1 in Phillips Oval Machine Screw, Stainless Steel
Mfr # 0825990
Zoro # G209207061
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- Material Stainless Steel
- Thread Style Coarse
Product Information
- Brand Hillman
- MFR # 0825990
- Zoro # G209207061
- UPC # 8236140811
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #1/4-20 |
Fastener Length | 1 in |
Details
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Item | Machine Screw |
Thread Style | Coarse |
Description
18-8 stainless steel oval-head Phillips-drive machine screws have a machine-cut thread throughout the length of their shank. Fasten with a Phillips screwdriver to reduce risk of over-tightening and protect the screw and fastened material. If nuts are needed use with nuts of the same finish and threading for proper fit. Use for any indoor or outdoor projects. 1/4 in.-20 coarse thread x 1 in. length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0026)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.628 in L, Aluminum, 50 PK (U69316.025.0080)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50867)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69872)
- HILLMAN 111730 8-32 x 1.75 in. Zinc Plated TR Combo Machine Screw (5321302)
- HILLMAN 90158 6-32 x 3 in. Round Head Combo Machine Screw (77133)
- HILLMAN M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain Steel (5166640)
- HILLMAN #8-32 x 1/2" x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7665)
- HILLMAN 101064 8-32 x 2.5 in. Flat Head Phillips Machine Screw (77103)
- HILLMAN 111729 No. 8-32 x 1.5 in. Steel Machine Screws 100 per Box (77174)
- ZORO SELECT M5-0.80 x 30 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0030)
- Hillman Machine Screws