Shop All Finishing Nails
Hillman
125Pk 8X2.5 Finish Nail
Mfr # 461689
Zoro # G606674367
original price:
$7.89
6% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Size 8D
- Length 2-1/2"
Product Information
- Brand Hillman
- MFR # 461689
- Zoro # G606674367
- UPC # 8236673234
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 8D |
Length | 2-1/2" |
Details
Material | Steel |
Finish | Bright |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 6 PK (60208)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 23 mm L, Nylon Body, 25 PK (2133PK)
- PASLODE Wide Crown Staples, 16 ga, 15/16" W, 16 ga ga, 3/4 in Leg L, Steel, 9000 PK (404068)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31702.016.0100)
- HILLMAN 1x17 Galv Wire Brad (122522)
- HILLMAN Lb 1.5" 4D Finish Nail (461304)
- HILLMAN Hillman Fasteners 461299 1.5 in. Hot Dipped Galvanized Fence Staple. (195809)
- HILLMAN Nail Upholstery Bronze (122686)
- HILLMAN Nail Upholstery Black (122684)
- HILLMAN #10-5/8 BLUED CUT TACK FAS-PAK (532362)
- SENCO CAM001004 Senco 1.75 in.; 16 Gauge Galvanized Brad Nails (CAM001004)
- Hillman Finishing Nails