Shop All Electrical Wire & Cable
Hillman
110 ft. L Galvanized Steel 18 Ga. Wire, 6PK
Mfr # 123105-N
Zoro # G709207103
Sold in multiples of 6 for $50.10
$50.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 ga
- Wire Material Steel
- Solid / Stranded Solid
- Working Load Limit 25 lb
- Finish Galvanized
Product Information
- Brand Hillman
- MFR # 123105-N
- Zoro # G709207103
- UPC # 38902101884
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 ga |
Details
Item | Wire |
Wire Material | Steel |
Solid / Stranded | Solid |
Working Load Limit | 25 lb |
Finish | Galvanized |
Package Type | Carded |
Description
Hillman Galvanized Hobby wire is great for crafts and DIY projects. Galvanized wire is extremely corrosion resistant. Galvanized wire is available in 16181920222428 and 32 gauge wire. Wire tip: a thinner wire means the gauge will increase in size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Compact Media Converters, 100Base-Tx/100 (LHC008A-R3)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1001-0AA40-0AA0)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 120V AC (2142)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- HILLMAN 200' 16Ga Galv Wire (122060)
- HILLMAN Annealed Wire 19Ga 50Ft (50155)
- HILLMAN 50 ft. L Aluminum 9 speed Clothesline Wire, 12PK (123150)
- HILLMAN 100 ft. L Galvanized Steel 16 Ga. Clothesline Wire, 12PK (123141)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- HILLMAN 100' 14Ga Galv Wire (122065)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ1)
- Hillman Electrical Wire & Cable