Shop All Electrical Wire & Cable
Hillman
100 ft. L Black Annealed Steel 24 Ga. Wire, 10PK
Mfr # 123122-N
Zoro # G409207090
product price: $2.79
/pk 10, $0.28/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 ga
- Finish Black Annealed
- Wire Material Steel
- Working Load Limit 5 lb
- Solid / Stranded Solid
Product Information
- Brand Hillman
- MFR # 123122-N
- Zoro # G409207090
- UPC # 38902391247
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 ga |
Details
Item | Wire |
Finish | Black Annealed |
Wire Material | Steel |
Working Load Limit | 5 lb |
Solid / Stranded | Solid |
Package Type | Carded |
Description
Hillman Dark Annealed Hobby Wire is great for crafts and jewelry making projects. Annealed wire is more malleable and less likely to snap compared to other wire. Wire tip: a thinner wire means the gauge will increase in size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 30A, 15.2A (UL-600HD)
- KABLE KONTROL L Type Wall Support Bracket - 8" Wide (KK-LHNG-8-EZ)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300ILI)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13250H7)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- HILLMAN 175' 20Ga Galv Wire (123106)
- HILLMAN 25 ft. L Copper 16 Ga. Wire, 10PK (123127-N)
- HILLMAN 75 ft. L Copper 22 Ga. Wire, 10PK (123129-N)
- HILLMAN Annealed Wire 19Ga 50Ft (50155)
- HILLMAN 100 ft. L Galvanized Steel 16 Ga. Clothesline Wire, 12PK (123141)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 4 oz, 4988' Length, 0.0044" Diameter, Natural (38SNSP.25)
- Hillman Electrical Wire & Cable