Shop All Machine Screws
Hillman
#10-24 x 1/2 in Machine Screw
Mfr # 828500
Zoro # G506871316
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1/2 in
Product Information
- Brand Hillman
- MFR # 828500
- Zoro # G506871316
- UPC # 8236141221
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Item | Machine Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x4 In L, PK10 (WWG-CLP-226)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-290)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 3/8 in L, Steel Body, 250 PK (U33900.018.6162)
- ZORO SELECT Spring Nut, #10-32, U Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (138347001)
- HILLMAN #1/4-20 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (7839)
- HILLMAN #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel (56252)
- HILLMAN #1/4-20 x 1 in Phillips Oval Machine Screw, Stainless Steel (0825990)
- HILLMAN 90272 10-24 x 4 in. Zinc Plated Combination Machine Screw (56327)
- HILLMAN 828454 6-32 x 1.25 in. Phillips Pan Head Stainless Steel Machine Screw (59257)
- HILLMAN No. 6-32 X 3/4 in. L Slotted Flat Head Zinc-Plated Steel Machine Screws 10 pk, 10PK (7758)
- FOREVERBOLT #10-24 x 3/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP102434P100)
- Hillman Machine Screws