Shop All Letters and Numbers
Hillman
1 in. Gold Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 112 pc, 6PK
Mfr # 842266
Zoro # G009201153
product price: $3.59
/pk 6, $0.60/ea
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter and Number Set
- Overall Height 8.5 in
- Package Type Poly-Bag
- Character Mounting Type Self-Adhesive
- Character Color Gold
Product Information
- Brand Hillman
- MFR # 842266
- Zoro # G009201153
- UPC # 45899363027
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 8.5 in |
Length | 0.04 in |
Width | 5-1/2 in |
Details
Character Type | Letter and Number Set |
Package Type | Poly-Bag |
Character Mounting Type | Self-Adhesive |
Character Color | Gold |
Material | Mylar |
Character | 0-9, A-Z |
Background Color | Black |
Coating | Glossy |
Description
Simple and classic this Hillman adhesive house letter and number pack gold 1 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D723)
- ERGODYNE 6300 L Black One Piece Slipon Ice Cleats (ERG16754)
- SELLSTROM Fire Blanket, Fiberglass (S97467)
- MSA SAFETY Hard Hat Suspension, Topgard, 4pt.1-Touch (10061127)
- HILLMAN 2" Blk #1 Adhesive (839380)
- HILLMAN 4" Nailon House #9 (841614)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number Set 0-9 26 pc, 6PK (843445)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK (840794)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 0 1 pc, 3PK (844810)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 1 1 pc, 3PK (844711)
- C.H. HANSON Interlocking, Brass Stencil Set, 1/2, 45pcs (10066)
- Hillman Letters and Numbers