Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Wood Burning Fire Pit with Square Slate Table
Mfr # FT-51133D
Zoro # G108566498
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 36 in
- Width 36 in
- Height 22 in
- Color Black, Multi
Product Information
- Brand Hiland
- MFR # FT-51133D
- Zoro # G108566498
- UPC # 872313154042
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 36 in |
Width | 36 in |
Height | 22 in |
Details
Item | Fire Pit |
Material | Steel |
Color | Black, Multi |
Description
Add warmth and ambience to your patio, deck, or backyard with this square wood burning fire pit. This fire pit is made of sturdy steel with a antique black finish. It features a square shape and modern design to complement any style and is easily portable. Its deep bowl makes this fire pit ideal for burning larger fires and even roasting marshmallows! It comes complete with an easy to lift mesh spark guard, wood grate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOR/RYDE Compartment Mount Horizontal Slide Out Type Extends Up To 2012 180 Degree Pivot (TV40-011H)
- FLASH FURNITURE Teal Metal Outdoor Stool, 30" (ET-3534-30-CB-GG)
- ILC Replacement for Power Wheels Gmf65 Barbie Dream Camper Roof FOR Barbie Camper Frc29 (pink) (GMF65 BARBIE DREAM CAMPER ROOF FOR BARBIE CAMPER)
- JED POOL TOOLS POOL SKIMMER HEAD (40-364)
- HILAND 30 Slate Tile Fire Pit (FTB-51161B)
- HILAND Square Fire Pit Commercial Cover in Gray (CHC-GSF-G)
- HILAND Square Fire Pit Cover (GSF-PCHDCV)
- HILAND Outdoor Rectangle Fire Pit in Hammered Bronze (AFP-RT-BRZ)
- HILAND Wood Burning Fire Pit with Round Slate Table (FT-51216)
- HILAND Outdoor Round Aluminum Propane Fire Pit in Black (F-1350-FPT)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories