Shop All Patio Heaters
Hiland
Wall Mount Black Electric Heater
Mfr # HIL-TW15R
Zoro # G008578362
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Height 6 in
- Material Metal
- Width 4 in
- Length 25 in
Product Information
- Brand Hiland
- MFR # HIL-TW15R
- Zoro # G008578362
- UPC # 872313161057
- Country of Origin China
- Category Patio Heaters
Dimensions
Height | 6 in |
Width | 4 in |
Length | 25 in |
Details
Item | Electric Heater |
Color | Stainless Steel |
Material | Metal |
Description
Create an inviting ambience with the AZ Patio Heater's Electric Wall Mount Patio Heater. This patio heater is constructed from steel and aluminum that makes it sturdy and durable. It has a gorgeous black finish that looks great with most color schemes and decors. You can mount this heater on the wall and it is perfect for indoor as well as outdoor use. It features an anti-tilt switch for added safety. Instead of using a propane or oil-fired patio heater to warm up your patio, this heater uses regular household electricity and is less expensive to operate than a propane patio heater. It can be used indoors as well as outdoors. This is the perfect way to easily bring the heat where ever you go.This Electric Patio Heater from AZ Patio Heaters requires some assembly before it can be used and is CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Roof Flash 1-1/2-3In Hi-Rise (11930)
- DURAFLOW FILTRATION Electrostatic Filter for Home Furnaces - Washable - 16-3/8 x 21-1/2” - Merv8 (DEF16.321.51E)
- NATIONAL GUARD Louver, 24x12 (L-700-RX-24x12)
- TRUE Door V-Roller, True GDM Sliding Door Unit (994884)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- HILAND Glass Tube Table Top Patio Heater in Hammered Bronze (HLDS032-GTTHG)
- HILAND Outdoor Patio Heater in Hammered Silver (HLDS01-CB)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- HILAND Commercial Glass Tube Patio Heater in Stainless Steel (HLDS01-CGTSS)
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Bistro Table (HEA-115J88)
- Hiland Heaters & Furnaces