Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Two Tiered Fire Pit Cover
Mfr # HVD-RFP-CVR-T
Zoro # G708566478
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 37.5 in
- Width 52.5 in
- Height 32 in
- Color Tan
Product Information
- Brand Hiland
- MFR # HVD-RFP-CVR-T
- Zoro # G708566478
- UPC # 872313160173
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 37.5 in |
Width | 52.5 in |
Height | 32 in |
Details
Item | Fire Pit Cover |
Material | Polyester |
Color | Tan |
Description
Protect your outdoor items from winter's wrath with our Hiland line of Patio heater and firepit covers. Made from 210D polyester, our covers resist cracking, fading, tearing, and mold build up. Coated with PVC for increased water resistance and further protection from the elements, you can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Trailer Axle Hub Kit (FRJ20-0028)
- BERGAN Turbo Scratcher Cat Toy Assorted 16" x 16" x 1.88" (70128)
- SUNCAST Suncast® Horizontal Storage Shed, 53"W x 32-1/2"D x 45-1/2"H (BMS3400)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Standard Duty 30 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P558)
- HILAND Wood Burning Fire Pit with Round Slate Table (FT-51216)
- HILAND 30 Slate Tile Fire Pit (FTB-51161B)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Chestnut (RGLASS-2-CN)
- HILAND Outdoor Rectangle Fire Pit in Black Mocha with Wind Screen (AFP-RT-WS)
- HILAND 20lbs Reflective Fire Glass - Sky Blue (RFGLASS-2-SKY)
- HILAND Hiland Fire Glass RGLASS-RED 1/2" to 1" Dia. Recycled Red 10 Lbs (RGLASS-RED)
- EARTH WORTH Rolling Firewood Rack Log Cart, Black (83-DT5199)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories