Shop All Portable Gas Heater Accessories
Hiland
Tall Patio Heater Cover in Mocha
Mfr # HVD-CVR-M
Zoro # G506287759
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 87 in
- Length 33 in
- Width 33 in
Product Information
- Brand Hiland
- MFR # HVD-CVR-M
- Zoro # G506287759
- UPC # 872313152444
- Country of Origin China
- Category Portable Gas Heater Accessories
Dimensions
Height | 87 in |
Length | 33 in |
Width | 33 in |
Details
Item | Patio Heater Cover |
Color | Mocha |
Description
Protect your outdoor items from winter's wrath with our Hiland line of Patio heater and firepit covers. Made from 210D polyester, our covers resist cracking, fading, tearing, and mold build up. Coated with PVC for increased water resistance and further protection from the elements, you can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Recond Kit, 1/2In Globe (V-3752-6051)
- WHITE-RODGERS 36C03-300 24V 1/2" X 3/4" (36C03-300)
- HONEYWELL 525 cfm Portable Evaporative Cooler (CO30XE)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- HILAND Tall Patio Heater Cover in Silver (HVD-CVR-S)
- HILAND Hiland Replacement Wheel Set For Patio Heater Stainless Steel (THP-WHLS-SS)
- HILAND Commercial Heater Premium Cover in Tan (CHC-BURN-T)
- HILAND Tall Patio Heater Commercial Cover in Gray (CHC-THP-G)
- HILAND Round Glass Tube HeaterCommercial Cover in Gray (CHC-RGT-G)
- HILAND Round Glass Tube Heater Commercial Cover in Tan (CHC-RGT-T)
- WILLIAMS COMFORT PRODUCTS Front Cover Face Pnl, 22038/30036 Series (4313)
- Hiland Heaters & Furnaces