Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Square Wood Burning Fire Pit Cover
Mfr # HVD-51133D-CVR
Zoro # G108566511
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 36 in
- Width 36 in
- Height 22 in
- Color Tan
Product Information
- Brand Hiland
- MFR # HVD-51133D-CVR
- Zoro # G108566511
- UPC # 872313160210
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 36 in |
Width | 36 in |
Height | 22 in |
Details
Item | Fire Pit Cover |
Material | Polyester |
Color | Tan |
Description
Protect your outdoor items from winter's wrath with our Hiland line of Patio heater and firepit covers. Made from 210D polyester, our covers resist cracking, fading, tearing, and mold build up. Coated with PVC for increased water resistance and further protection from the elements, you can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Synergetic Fly/Insect Light (1500LV)
- RUGG 1 Pattern Multi Regulator Plastic Heavy-Duty Hose Nozzle (W822R)
- PRO-FIT Staple Fence Eg 1-3/4 In 1Lb (79118)
- SPALDING Volleyball Net, 36 In (434185)
- HILAND Outdoor Fire Pit in Hammered Bronze and Stainless Steel (GS-F-PCSS)
- HILAND Rectangluar Bar Height Tile Top Fire Pit with Wind Screen (AFP-BAR-SLT)
- HILAND Hexagon Fire Pit Cover (HVD-HEXCVR)
- HILAND Glass Wind Screen - 22 Round (AWS-RND22)
- HILAND 20lbs Reflective Fire Glass - Sky Blue (RFGLASS-2-SKY)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Black (RGLASS-2-BLK)
- AMERICAN FIRE GLASS 77.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-72)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories