Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Square Tile Top Fire Pit
Mfr # AFP-STT
Zoro # G208566503
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 30 in
- Width 30 in
- Height 24.5 in
- Color Black, Multi
Product Information
- Brand Hiland
- MFR # AFP-STT
- Zoro # G208566503
- UPC # 850132008593
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 30 in |
Width | 30 in |
Height | 24.5 in |
Details
Item | Fire Pit |
Material | Steel |
Color | Black, Multi |
Description
TheAZPatio Heater Propane Square Tile Top Fire Pitblends in beautifully with your outdoor seating area. The solid steel construction is incredibly durable and a black finish gives it a rustic look that suits outdoor living. An integrated ignition gives way to a propane heater that emits up to 40,000 BTUs of heat. Clear fire glass covers the burner and adds a touch of elegance. An easy access door located at the base allows you to conceal a 20 lb. propane tank not included. And for your added safety, this fire pit comes with a thermocouple flame failure device. Measures 33L x 33W x 24.5H inches; CSA approved. Includes cover for burner area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Seal Kit (70-0218)
- BEHLENUNTRY 2x1x6 70GAL Stock Tank (50130218-09)
- STENS New 520-864 Carburetor For Mtd 1P61N0 751-10736, 951-10736 (520-864)
- XPOSE SAFETY 20 ft x 30 ft Tarp, Blue, Polyethylene (BT-2030-A)
- HILAND Outdoor Round Aluminum Propane Fire Pit in Black (F-1350-FPT)
- HILAND 20lbs Reflective Fire Glass - Sky Blue (RFGLASS-2-SKY)
- HILAND Wood Burning Fire Pit with Round Slate Table (FT-51216)
- HILAND Outdoor Fire Pit in Hammered Bronze and Stainless Steel (GS-F-PCSS)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Red (RGLASS-2-RED)
- HILAND Hexagon Fire Pit Cover (HVD-HEXCVR)
- MR BAR B Q PRODUCTS Americana 40 Fire Pit (GAD17108ES)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories