Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Square Slate Fire Pit
Mfr # GFT-60843
Zoro # G508566463
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Faux Stone
- Length 30 in
- Width 30 in
- Height 25 in
- Color Brown
Product Information
- Brand Hiland
- MFR # GFT-60843
- Zoro # G508566463
- UPC # 872313161200
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 30 in |
Width | 30 in |
Height | 25 in |
Details
Item | Fire Pit |
Material | Steel, Faux Stone |
Color | Brown |
Description
Warm up around AZ Patio Heater's slate top propane fire pit. This unique backyard accessory, made from durable powder coated steel, is weatherproofed and has a slate top to enhance many backyard styles. An easy access door located at the base allows you to easily conceal a 20 lb. propane tank not included. And for your added safety, this fire pit comes with a thermocouple flame failure device. It also comes with a lid to cover the burner when not in use, making it appear and function as a normal table. This Propane Fire Pit from AZ Patio Heaters requires some assembly before it can be used and is CSA certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Tamp, 10x10", 1/4" Plate, 58" Handle (85050)
- AQUEON Replacment Filter Cartridges 12Pcs Large 5. (100106419)
- AMES 5/8 X 50' All-Weather Garden Hose (4007800A)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 10 cu. Ft. (B4W-10)
- HILAND 30 Slate Tile Fire Pit (FTB-51161B)
- HILAND Square Fire Pit Cover (GSF-PCHDCV)
- HILAND Square Fire Pit Commercial Cover in Gray (CHC-GSF-G)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Black (RGLASS-2-BLK)
- HILAND Outdoor Round Aluminum Propane Fire Pit in Black (F-1350-FPT)
- HILAND 20lbs Reflective Fire Glass - Black (RFGLASS-2-RBLK)
- B & K FIRE RING 36"" (SR79TB-C)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories