Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Square File Top Fire Pit
Mfr # GFT-51030A
Zoro # G508566500
product price: $691.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$691.99
Free 30-Day Returns
Key Features
- Material Steel, Faux Stone
- Length 40 in
- Width 40 in
- Height 28 in
- Color Brown
Product Information
- Brand Hiland
- MFR # GFT-51030A
- Zoro # G508566500
- UPC # 872313161217
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 40 in |
Width | 40 in |
Height | 28 in |
Details
Item | Fire Pit |
Material | Steel, Faux Stone |
Color | Brown |
Description
Warm up around AZ Patio Heater's tile top propane fire pit. This unique backyard accessory, made from durable powder coated steel, is weatherproofed and has a tile top to enhance many backyard styles. An easy access door located at the base allows you to easily conceal a 20 lb. propane tank not included. And for your added safety, this fire pit comes with a thermocouple flame failure device. It also comes with a lid to cover the burner when not in use, making it appear and function as a normal table. This Propane Fire Pit from AZ Patio Heaters requires some assembly before it can be used and is CSA certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO WEEDCLEAR RTS 1.1G (0447505)
- DIAL MFG Evaprt Cooler Motor 115V (2204)
- QUIKSTRIKE 5 Lb. Granular Outdoor Fly Bait (100508298)
- DEKO LIVING Outdoor Dining Chairs and Table Set (COP30701)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Chestnut (RGLASS-2-CN)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Bahama Blend (RGLASS-2-BB)
- HILAND Square Fire Pit Cover (GSF-PCHDCV)
- HILAND Conventional Fire Pit Cover (HVD-PRPC-CVR-T)
- HILAND Wood Burning Fire Pit with Round Slate Table (FT-51216)
- HILAND Outdoor Round Aluminum Propane Fire Pit in Black (F-1350-FPT)
- B & K LOG RACK COVER BLACK 48"" (15213)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories