Shop All Patio Umbrellas
Hiland
Solar Market Umbrella with LED Lights in Tan
Mfr # MK-UMB-T
Zoro # G308566496
original price:
$86.05
11% off
new price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Material Polyester
- Overall Size 118.2 in W x 118.2 in L x 106 in H
- Rib Material Steel
Product Information
- Brand Hiland
- MFR # MK-UMB-T
- Zoro # G308566496
- UPC # 850016451255
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 118.2 in W x 118.2 in L x 106 in H |
Details
Item | Market Umbrella |
Color | Tan |
Fabric Material | Polyester |
Rib Material | Steel |
Description
Say hello to fresh air while in the comfort of shade provided by the Hiland Market Umbrella in a stunning tan color. The 10 foot diameter makes the umbrella perfect for any deck, garden, poolside, outdoor business seating, or just to relax in your lawn on a summer day. Maximize your comfort as this umbrella is water proof, UV-resistant, and can tilt to provide optimal shade for whatever the situation. LED lights allow you to continue enjoying the outdoors after the sun goes down. The steel frame ensures maximum durability. Get ready to enjoy being outdoors again all while maintaining an enjoyable comfort level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS Coil Holder Mosquito (8688)
- FARMGARD Earth Anchor, 6"X48" (901018A)
- SEYMOUR MIDWEST Anvil Lopper, 19" Handle, Vinyl Grip (41483)
- TIGER LIGHTS Right LED Headlight For Ford/New Holland T8010, T8020, T8030 87529728; (TL8030R)
- HILAND Offset Cantilever Umbrella in Tan with LED Lights (CT-UMB-T)
- HILAND Solar Market Umbrella with LED Lights in Tan with Base (MKC-UMB-T)
- HILAND Offset Cantilever Umbrella with LED Lights in Tan with Cantilever Umbrella Base Set4pc (CTC-UMB-T)
- HILAND Solar Market Umbrella with LED Lights in Red with Base (MKC-UMB-R)
- NATURE SPRING Patio Umbrella, Cantilever Hanging Outdoor Shade, Easy Crank and Base for Table, 10-foot (Blue) (115639ZMS)
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Tuscan (194061337912)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella - Forest Green (409615KOT)
- Hiland Patio Umbrellas