Shop All Patio Umbrella Bases
Hiland
Round Concrete Base in Plastic for Market Umbrella
Mfr # MK-BASE
Zoro # G608566462
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.96 in
- Height 3.15 in
- Width 14.96 in
- Color Black
- Material Plastic Resin
Product Information
- Brand Hiland
- MFR # MK-BASE
- Zoro # G608566462
- UPC # 850016451460
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Length | 14.96 in |
Height | 3.15 in |
Width | 14.96 in |
Details
Color | Black |
Item | Umbrella Base |
Material | Plastic Resin |
Description
Increase the stability of your market umbrella with this Hiliand Market Umbrella Base. The base adjusts to snugly fit any umbrella with a 1-1/2 - 1-3/4 diameter pole. This base is cement filled for maximum stability. The perfect alternative to a square shaped base, this round base can be easily tucked under an umbrella table for perfect comfort while entertaining.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Extension Pressure Washer Hose, 25 ft. (SPX-25H)
- FRABILL Magnum Bait Station - 19 Quart (FRBBA219)
- BULLY TOOLS Snow Pusher, 27", Fiberglass, D-Gri (92813)
- ZORO SELECT 10 ft x 20 ft Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ47)
- HILAND 4-piece Square Cantilever Unfilled Base Set (CT-BASE)
- VINTIQUEWISE Black Umbrella Shaped Creative Umbrella Holder Stand for Indoor and Outdoor (QI004468)
- GARDENISED Outdoor Metal Patio Black Deck Umbrella Clamp for Fence Post, Railing, Bleachers or Benches (QI004404)
- US WEIGHT Umbrella Base, Fillable, Grey (FUB1GRYE)
- BOND 65 lb. Mosaic Umbrella Base (39013A)
- PURE GARDEN Weighted Outdoor Umbrella Base, Black (50-103)
- US WEIGHT US Weight Fillable 120lb Capacity Commercial Free Standing Umbrella Base, White (FUB120WE)
- Hiland Patio Furniture