Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Rectangluar Bar Height Tile Top Fire Pit with Wind Screen
Mfr # AFP-BAR-SLT
Zoro # G308566465
product price: $924.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$924.99
Free 30-Day Returns
Key Features
- Material Steel, Slate, Wicker Resin
- Length 60 in
- Width 31.5 in
- Height 38 in
- Color Brown
Product Information
- Brand Hiland
- MFR # AFP-BAR-SLT
- Zoro # G308566465
- UPC # 850016451170
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 60 in |
Width | 31.5 in |
Height | 38 in |
Details
Item | Bar Height Fire PIt |
Material | Steel, Slate, Wicker Resin |
Color | Brown |
Description
The AZ Patio Heaters Slate Top Bar Height Fire Pit will be the star of your backyard evening gatherings. You and guests will be mesmerized by the dancing flames reflecting off the wind glass and fire glass. With up to 50,000 BTUs, you and guests are sure to keep warm while taking in the ambiance. The burner area lid will convert your fire pit into the perfect table for daytime entertaining. Equipped with easy access doors for propane hookup, this fire pit is sure to keep you and your guests happy and warm throughout the evening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT Vinyl Sweat Suit (2X/3X) (GF-TTS-2X/3X)
- IGLOO Legend 6 Can Cooler (43702)
- 3M 3M 7000057831 Super33+ Vinyl Electrical Tape - 3/4" x 36yds, Black (7000057831)
- KOHLER Cup Starter Drive (14 109 04-S)
- HILAND Conventional Fire Pit Cover (HVD-PRPC-CVR-T)
- HILAND Square Fire Pit Commercial Cover in Gray (CHC-GSF-G)
- HILAND Glass Wind Screen - 22 Round (AWS-RND22)
- HILAND Outdoor Rectangle Fire Pit in Hammered Bronze (AFP-RT-BRZ)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Ocean Blue (RGLASS-2-OB)
- HILAND Wood Burning Fire Pit with Round Slate Table (FT-51216)
- VECINDARIO Outside Air Kit for Fireplace (VE2088843)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories