Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Rectangluar Bar Height Granite Top Fire Pit with Wind Screen
Mfr # AFP-BAR-MAR
Zoro # G008566482
product price: $779.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Key Features
- Material Steel, Marble
- Length 60 in
- Width 31.5 in
- Height 38 in
- Color Black
Product Information
- Brand Hiland
- MFR # AFP-BAR-MAR
- Zoro # G008566482
- UPC # 850016451163
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 60 in |
Width | 31.5 in |
Height | 38 in |
Details
Item | Bar Height Fire PIt |
Material | Steel, Marble |
Color | Black |
Description
The AZ Patio Heaters Granite Top Bar Height Fire Pit will be the star of your backyard evening gatherings. You and guests will be mesmerized by the dancing flames reflecting off the wind glass and fire glass. With up to 50,000 BTUs, you and guests are sure to keep warm while taking in the ambience. The burner area lid will convert your fire pit into the perfect table for daytime entertaining. Equipped with easy access doors for propane hookup, this fire pit is sure to keep you and your guests happy and warm throughout the evening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-30X50)
- PLAYBERG Colorful Climbing Rope with Platforms Foot Holder For Kids Indoor Outdoor Backyard (QI004077.MC)
- 5IVE STAR GEAR M.O.L.L.E. Compatible 1-Quart Canteen/Ut (6553)
- TACO MARINE TACO 3-Rod Poly Bungee Rod Holder Rack - White (P03-133W)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Bahama Blend (RGLASS-2-BB)
- HILAND Outdoor Rectangle Fire Pit in Black Mocha with Wind Screen (AFP-RT-WS)
- HILAND Outdoor Round Aluminum Propane Fire Pit in Black (F-1350-FPT)
- HILAND Conventional Fire Pit Cover (HVD-PRPC-CVR-T)
- HILAND 20lbs Reflective Fire Glass - Black (RFGLASS-2-RBLK)
- HILAND Rectangluar Bar Height Tile Top Fire Pit with Wind Screen (AFP-BAR-SLT)
- AMERICAN FIRE GLASS 63 in x 9 in Stainless Steel Linear Fire Pit Burner Cover (SS-CV-LCB-60)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories