Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Outdoor Rectangle Fire Pit in Hammered Bronze
Mfr # AFP-RT-BRZ
Zoro # G908566483
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Aluminum
- Length 54 in
- Width 22 in
- Height 25 in
Product Information
- Brand Hiland
- MFR # AFP-RT-BRZ
- Zoro # G908566483
- UPC # 850016451156
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 54 in |
Width | 22 in |
Height | 25 in |
Details
Item | Fire Pit |
Material | Steel, Aluminum |
Color | Hammered Bronze |
Description
Built around a stainless steel burner buried under beautiful fire glass, this beautiful rectangular slatted firepit creates quite an impressive silhouette. This stately table is built from all steel in a hammered bronze finish that goes well in almost any backyard design plan. Emitting 50,000 BTUs of heat from a concealed propane tank, this unit also doubles as a table with a burner area lid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA Black Grill Cover For One Oven (CVR-ONE)
- TRAEGER PELLET GRILLS Repl Hot Rod (BAC432)
- BRIGGS & STRATTON #4-1/2 Starter Rope, 200 Ft (790966)
- COOLER SHIELD Replacement Hinge f/Coleman Coolers - 2 Pack (CA76312)
- HILAND Outdoor Rectangle Fire Pit in Black Mocha with Wind Screen (AFP-RT-WS)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Bahama Blend (RGLASS-2-BB)
- HILAND Outdoor Fire Pit in Hammered Bronze and Stainless Steel (GS-F-PCSS)
- HILAND Rectangluar Bar Height Tile Top Fire Pit with Wind Screen (AFP-BAR-SLT)
- HILAND 20lbs Reflective Fire Glass - Sky Blue (RFGLASS-2-SKY)
- HILAND 20lbs Reflective Fire Glass - Black (RFGLASS-2-RBLK)
- PURE GARDEN 8-Foot Firewood Storage Rack, Black (50-125)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories