Shop All Patio Heaters
Hiland
Outdoor Patio Heater in Stainless Steel+H152
Mfr # HLDS01-BST
Zoro # G908578370
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32.25 in
- Material Steel
- Height 87 in
- Color Stainless Steel
- Length 32.25 in
Product Information
- Brand Hiland
- MFR # HLDS01-BST
- Zoro # G908578370
- UPC # 872313011918
- Country of Origin China
- Category Patio Heaters
Dimensions
Width | 32.25 in |
Height | 87 in |
Length | 32.25 in |
Details
Item | Patio Heater |
Material | Steel |
Color | Stainless Steel |
Description
When the cool evenings come, dont stop your outdoor activity. This beautiful stainless steel outdoor propane heater is all that you need to keep entertaining outdoors year round. Not only does this tall outdoor heater emit 48,000 BTUs of warmth in a 10-15 diameter, it also provides you with an extra table for your patio area. Steel construction ensures that this unit is durable as well as functional. This patio heater includes thermcouple and anti-tilt safety devices, an easy access tank housing door, and wheels for easy mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- CARRIER Thermistor Assembly (42QHAD45060)
- RHEEM 43-17075-04 Start Capacitor - (43-17075-0)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-20)
- HILAND Electric Gazebo Heater (HIL-PHE-1500BR)
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- HILAND Glass Tube Table Top Patio Heater in Hammered Bronze (HLDS032-GTTHG)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- HILAND Outdoor Two-Toned Patio Heater in Stainless Steel and Hammered Bronze (HLDS01-SSHGT)
- HILAND Promotional Electric Heater (HIL-1500DI)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater - Wall Mounted with Gold Tube and Remote Control (WES31-1892)
- Hiland Patio Heaters