Shop All Patio Heaters
Hiland
Outdoor Patio Heater in Hammered Bronze
Mfr # HLDS01-CG
Zoro # G508578374
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32.25 in
- Material Steel
- Height 87 in
- Length 32.25 in
Product Information
- Brand Hiland
- MFR # HLDS01-CG
- Zoro # G508578374
- UPC # 872313012144
- Country of Origin China
- Category Patio Heaters
Dimensions
Width | 32.25 in |
Height | 87 in |
Length | 32.25 in |
Details
Item | Patio Heater |
Color | Hammered Bronze |
Material | Steel |
Description
When the cool evenings come, dont stop your outdoor activity. This beautiful hammered bronze outdoor propane heater is all that you need to keep entertaining outdoors year round. Not only does this tall outdoor heater emit 48,000 BTUs of warmth in a 10-15 diameter, it also provides you with an extra table for your patio area. Steel construction ensures that this unit is durable as well as functional. This patio heater includes thermcouple and anti-tilt safety devices, an easy access tank housing door, and wheels for easy mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Std Duty Fan, 31,442 cfm, 208-230/460V (7D529)
- 3M Filtrete 16 x 25 x 4 in. Pleated Ultra Allergen Filter - Pack of 4 (4792693)
- AMERI-VENT Standard Tee, 5" Dia., 10" L (5ET)
- ALL-FILTERS 10X20X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (10201.12 6PK)
- HILAND Outdoor Patio Heater in Hammered Silver (HLDS01-CB)
- HILAND Commercial Patio Heater in Stainless Steel (BURN-2650-SS)
- HILAND Outdoor Two-Toned Patio Heater in Stainless Steel and Hammered Bronze (HLDS01-SSHGT)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- HILAND Outdoor Natural Gas Patio Heater in Stainless Steel (NG-SS)
- LIVING ACCENTS HEATER PAT PYRAMID LP (PH08-SB)
- Hiland Patio Heaters