Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Outdoor Fire Pit in Hammered Bronze and Stainless Steel
Mfr # GS-F-PCSS
Zoro # G708566492
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Stainless Steel
- Length 38 in
- Width 38 in
- Height 28 in
- Color Hammered Bronze and Stainless Steel
Product Information
- Brand Hiland
- MFR # GS-F-PCSS
- Zoro # G708566492
- UPC # 872313151492
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 38 in |
Width | 38 in |
Height | 28 in |
Details
Item | Fire Pit |
Material | Steel, Stainless Steel |
Color | Hammered Bronze and Stainless Steel |
Description
The HILAND Propane Antique Bronze Fire Pit with stainless Steel accentsblends in beautifully with your other wooden or wicker patio furniture. The solid steel construction is incredibly durable and a hammered bronze finish gives it a rustic look that suits outdoor living. A battery-operated pulse ignition gives way to a propane heater that emits up to 40,000 BTUs of heat. Clear fire glass covers the burner and adds a touch of elegance. An easy access door located at the base allows you to conceal a 20 lb. propane tank not included. And for your added safety, this fire pit comes with a thermocouple flame failure device. Measures 38L x 38W x 28H inches; CSA approved. Includes cover for burner area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST Fence, 1-3/4" x 2" Mesh, 4 ft. H, Yl/OR (BFCT 504 XY)
- KOHLER Regulator/Rectifier (25 403 37-S)
- RAINDRIP TUBING POLY .710""X100' (062010P)
- PERKY-PET Hummingbird Instant Nectar Concentrate (240SF)
- HILAND 30 Slate Tile Fire Pit (FTB-51161B)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Ocean Blue (RGLASS-2-OB)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Bahama Blend (RGLASS-2-BB)
- HILAND Rectangluar Bar Height Tile Top Fire Pit with Wind Screen (AFP-BAR-SLT)
- HILAND 20lbs Reflective Fire Glass - Black (RFGLASS-2-RBLK)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Black (RGLASS-2-BLK)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories