Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Glass Wind Screen - 22 Square
Mfr # AWS-SQ22
Zoro # G508566470
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Length 22 in
- Width 22 in
- Height 6 in
- Color Clear
Product Information
- Brand Hiland
- MFR # AWS-SQ22
- Zoro # G508566470
- UPC # 850132008678
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 22 in |
Width | 22 in |
Height | 6 in |
Details
Item | Wind Screen |
Material | Glass |
Color | Clear |
Description
Add extra design and style to your fire pit as well as protecting the flame from the wind with this modern Glass Wind Shield. This product is constructed for a square fire pit, measuring 30 by 30, standing 6 tall. Comes with all hardware for assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Wheel-Gray (42159G)
- EMPIRE BRASS U-YJW68-OFS RV Tub/Shower Diverter w Crystal Handles Offset Shanks&Shower Head-8" Chrome (U-YJW68-OFS)
- EGO Edger Blade, Replacement, Steel, 8" L (AEB0800)
- KOHLER Fuel Tank (63 065 01-S)
- HILAND Square Fire Pit Commercial Cover in Gray (CHC-GSF-G)
- HILAND Hiland Fire Glass RGLASS-RED 1/2" to 1" Dia. Recycled Red 10 Lbs (RGLASS-RED)
- HILAND Outdoor Fire Pit in Hammered Bronze and Stainless Steel (GS-F-PCSS)
- HILAND 20lbs Reflective Fire Glass - Sky Blue (RFGLASS-2-SKY)
- HILAND Round Tile Top Firepit (AFP-TTR)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Red (RGLASS-2-RED)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories