Shop All Patio Heaters
Hiland
Electric Gazebo Heater
Mfr # HIL-PHE-1500BR
Zoro # G808578371
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material Metal
- Width 17 in
- Length 17 in
- Height 10 in
Product Information
- Brand Hiland
- MFR # HIL-PHE-1500BR
- Zoro # G808578371
- UPC # 872313161088
- Country of Origin China
- Category Patio Heaters
Dimensions
Width | 17 in |
Length | 17 in |
Height | 10 in |
Details
Item | Electric Heater |
Color | Stainless Steel |
Material | Metal |
Description
This gazebo heater is constructed from steel and aluminum which makes it sturdy and durable. This electric heater comes equipped with a remote control. It features an anti-tilt switch for added safety. Instead of using a propane or oil-fired patio heater to warm up your patio, this heater uses regular household electricity and is less expensive to operate than a propane patio heater. The heater generates 1500W of heat. It can be used indoors as well as outdoors. This is the perfect way to easily bring the heat where ever you go. This Electric Patio Heater from AZ Patio Heaters requires some assembly before it can be used and is CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Panel Filter, 3-Ply, 20"x160-168", 8-Links, MERV7 (132-2020-08)
- GOODMAN Limit (20162901)
- MCDONNELL & MILLER Level Control, Feeder, 1" (51)
- JHS 8,000 BTU Portable Air Conditioner (A019J-05KR)
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- HILAND Outdoor Patio Heater in Hammered Bronze (HLDS01-CG)
- HILAND Commercial Patio Heater in Stainless Steel (BURN-2650-SS)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- HILAND Outdoor Natural Gas Patio Heater in Stainless Steel (NG-SS)
- HILAND Glass Tube Table Top Patio Heater in Hammered Bronze (HLDS032-GTTHG)
- BLACK & DECKER Patio Floor Electric Heater, Patio Heater Stand for Outdoors with 3 Heat Settings (BHOF04)
- Hiland Gas Heaters & Accessories