Shop All Patio Heaters
Hiland
Commercial Patio Heater in Bronze
Mfr # BURN-2400-BRZ
Zoro # G108578361
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Width 37 in
- Height 90 in
- Material Steel
- Length 37 in
Product Information
- Brand Hiland
- MFR # BURN-2400-BRZ
- Zoro # G108578361
- UPC # 850016451279
- Country of Origin China
- Category Patio Heaters
Dimensions
Width | 37 in |
Height | 90 in |
Length | 37 in |
Details
Item | Patio Heater |
Color | Bronze |
Material | Steel |
Description
Make comfort a priority with the Hiland Tall Commercial Heater in Bronze. A true commercial grade heater that is designed to outlast the rest. Its 40,000 BTU burner and 36 reflector shield are sure to keep your party toasty when mother nature just won't cut it. A heavy weight plate keeps the unit steady while its commercial grade wheels allow you to move the party elsewhere. Tank housing allows for up to a 20 lb propane tank to extend the life of the party. Put your worries behind you with a safety tilt switch and a thermocouple equipped on this unit that will make sure it is running safe so you can focus on whats important, spending quality time with friends and family.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0270A01154S Srv Coil Pack (0270A01154)
- FILTERS-NOW Filters-NOW DPFT21X21.5X5AM11 21x21.5x5 - 20.1x21.1x5 MERV 11 Trane Aftermarket Replacement Filter Pack of - 2 (DPFT21X21.5X5AM11)
- AAON HANDLE DOOR LATCH RMC FORM (S20669)
- DELAVAN Nozzle Oil Brnr 1.25Gph-80 Deg (1.25GPH-80)
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- HILAND Ground Electric Heater (HIL-PHB-1500)
- HILAND Commercial Patio Heater in Stainless Steel (BURN-2650-SS)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- HILAND Outdoor Natural Gas Patio Heater in Stainless Steel (NG-SS)
- HILAND Promotional Electric Heater (HIL-1500DI)
- LIVING ACCENTS Patio Heater Tabletop Ss (SRPT03S)
- Hiland Gas Heaters & Accessories