Shop All Portable Gas Heater Accessories
Hiland
Commercial Heater Premium Cover in Tan
Mfr # CHC-BURN-T
Zoro # G608578359
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39 in
- Height 92 in
- Width 39 in
Product Information
- Brand Hiland
- MFR # CHC-BURN-T
- Zoro # G608578359
- UPC # 850016451293
- Country of Origin China
- Category Portable Gas Heater Accessories
Dimensions
Length | 39 in |
Height | 92 in |
Width | 39 in |
Details
Item | Patio Heater Cover |
Color | Tan |
Description
Protect your outdoor items from winter's wrath with our Hiland line of Premium Patio Covers for Commercial units. Made from 3 different layers: Polyester, TPU and Jersey 120g. Our covers resist cracking, fading, tearing, and mold build up. An easy to use zipper helps with easy install and removal while vents add protection from mold. The outer layer of polyester helps increase water resistance and further protection from the elements. You can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 20-300#PressTrol, M/R OpenHigh (L4079B1066)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A205)
- SUPCO Contactor, 90A, 120V, 3 Pole (DP901203)
- ALL-FILTERS 12 in. x 1 in.8 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (12181.12 12PK)
- HILAND Hiland Replacement Wheel Set For Patio Heater Stainless Steel (THP-WHLS-SS)
- HILAND Triangle Glass Tube Patio Heater Cover in Tan (HVD-TGTCV-T)
- HILAND Triangle Glass Tube Patio Heater Commercial Cover in Tan (CHC-TGT-T)
- HILAND Square Glass Tube Patio Heater Commercial Cover in Gray (CHC-SGT-G)
- HILAND Round Glass Tube Heater Commercial Cover in Tan (CHC-RGT-T)
- HILAND Round Glass Tube HeaterCommercial Cover in Gray (CHC-RGT-G)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (1025)
- Hiland Gas Heaters & Accessories