Shop All Landscape Fabric & Fertilizers
Hiland
50-100mm Landscape Recycled Glass in Turquoise
Mfr # LR50-GLASS-TRQ
Zoro # G508578329
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Color Turquoise
- Height 2.5 in
- Length 2.25 in
Product Information
- Brand Hiland
- MFR # LR50-GLASS-TRQ
- Zoro # G508578329
- UPC # 850016451644
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 2.5 in |
Length | 2.25 in |
Width | 3 in |
Details
Item | Landscape Glass |
Material | Glass |
Color | Turquoise |
Description
50-100mm 2-4 landscape glass is a beautiful addition to your fireplace, fire pit, or landscape. Fireplace Glass and Fire Pit Glass are growing in popularity as ceramic logs and lava rock are becoming a thing of the past. Adding one of our 4 colors of landscape glass to your dcor will give your entertaining areas new life and a modern look. Flames dance and flicker on luminous jewel-like glass, turning your fireplace or fire pit into a unique piece of art. The decorative glass is sure to make your landscape colorful and vibrant. Fireplace Glass and Fire Pit Glass are formulated for long-term heat consumption. It will not melt or degrade, and will last virtually a lifetime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOOMERS Post Planter, Permanent and Temp. Installation Options, Garden in Untraditional Spaces, Slate (2466-1)
- KOHLER Control Assy (1123953)
- WESTWARD 16 ga Standard Scoop Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (4LVT1)
- EVOLVED HABITATS Attractant Deer Persimmon 4 Lb (44099)
- HILAND 30-50mm Landscape Recycled Glass in Turquoise (LR30-GLASS-TRQ)
- HILAND 50-100mm Landscape Recycled Glass in Aqua (LR50-GLASS-AQ)
- HILAND 50-100mm Landscape Recycled Glass in Bahama Blend (LR50-GLASS-BB)
- FROST KING Frost King DE46BRN 46 in. Brown Drain Away (DE46BRN)
- SCOTTS Turf Builder Lawn Food, 32 fl-oz Bottle, Liquid, 29-0-3 N-P-K Ratio (5420406)
- LANDSCAPERS SELECT Lawn Winterizer Fertilizer, Granular, Slight Ammonia, 48 lb Bag (902734)
- MUTUAL INDUSTRIES Hardhat 4Pt Ratchet Susp Orange (3Pk) (M50200-45)
- Hiland Landscape Fabric & Fertilizers