Shop All Landscape Fabric & Fertilizers
Hiland
50-100mm Landscape Recycled Glass in Bahama Blend
Mfr # LR50-GLASS-BB
Zoro # G608578335
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Color Bahama Blend
- Height 2.5 in
- Length 2.25 in
Product Information
- Brand Hiland
- MFR # LR50-GLASS-BB
- Zoro # G608578335
- UPC # 850016451620
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 2.5 in |
Length | 2.25 in |
Width | 3 in |
Details
Item | Landscape Glass |
Material | Glass |
Color | Bahama Blend |
Description
50-100mm 2-4 landscape glass is a beautiful addition to your fireplace, fire pit, or landscape. Fireplace Glass and Fire Pit Glass are growing in popularity as ceramic logs and lava rock are becoming a thing of the past. Adding one of our 4 colors of landscape glass to your dcor will give your entertaining areas new life and a modern look. Flames dance and flicker on luminous jewel-like glass, turning your fireplace or fire pit into a unique piece of art. The decorative glass is sure to make your landscape colorful and vibrant. Fireplace Glass and Fire Pit Glass are formulated for long-term heat consumption. It will not melt or degrade, and will last virtually a lifetime.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FITEC RS750 Super Spreader Cast Net 5'x3/8 in. Mesh Clear 3/4 lb wt (FI130308)
- GILMOUR FIREMANS NOZZLE ADJ (855032-1001)
- RITE IN THE RAIN Shooting Range 25m Target, Paper, PK100 (9125)
- OREGON Dethatcher blade, 16'', Universal (690-617-0)
- HILAND 30-50mm Landscape Recycled Glass in Turquoise (LR30-GLASS-TRQ)
- HILAND 50-100mm Landscape Recycled Glass in Turquoise (LR50-GLASS-TRQ)
- HILAND 50-100mm Landscape Recycled Glass in Aqua (LR50-GLASS-AQ)
- ULTIMATE FERTILIZER CO, THE 5M Crbgrs Fertilizer (116)
- FERTI-LOME Tomato & Vegetable Food 7-22-8 (10855)
- SCOTTS Foundatn Soil Improvr 5M (22900)
- JOBES FERT SPIKE TOMATO 18PK (6005)
- Hiland Landscape Fabric & Fertilizers