Shop All Landscape Fabric & Fertilizers
Hiland
50-100mm Landscape Recycled Glass in Aqua
Mfr # LR50-GLASS-AQ
Zoro # G508578336
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Color Aqua
- Height 2.5 in
- Length 2.25 in
Product Information
- Brand Hiland
- MFR # LR50-GLASS-AQ
- Zoro # G508578336
- UPC # 850016451613
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 2.5 in |
Length | 2.25 in |
Width | 3 in |
Details
Item | Landscape Glass |
Material | Glass |
Color | Aqua |
Description
50-100mm 2-4 landscape glass is a beautiful addition to your fireplace, fire pit, or landscape. Fireplace Glass and Fire Pit Glass are growing in popularity as ceramic logs and lava rock are becoming a thing of the past. Adding one of our 4 colors of landscape glass to your dcor will give your entertaining areas new life and a modern look. Flames dance and flicker on luminous jewel-like glass, turning your fireplace or fire pit into a unique piece of art. The decorative glass is sure to make your landscape colorful and vibrant. Fireplace Glass and Fire Pit Glass are formulated for long-term heat consumption. It will not melt or degrade, and will last virtually a lifetime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Latch Bolt Slide Black Steel (33189PKS-PS)
- MAKITA Chain Saw, 18", Rear Handle, 40V, XGT (GCU04Z)
- HENGS Heng's 16-5831 Off-White Trimmable Butyl Tape - 1/8" x 3/4" x 30', 5 Pack (16-5831)
- FANMATS NFL Kansas City Chiefs Black Metal Hitch Cover (21548)
- HILAND 50-100mm Landscape Recycled Glass in Turquoise (LR50-GLASS-TRQ)
- HILAND 30-50mm Landscape Recycled Glass in Turquoise (LR30-GLASS-TRQ)
- HILAND 50-100mm Landscape Recycled Glass in Bahama Blend (LR50-GLASS-BB)
- BAYER 701900B Tree & Shrub Granules, 4 lbs (BA574562)
- MASTER GARDNER CO Weed Fabric 3Ftx50Ft 20 Yr (304)
- HI-YIELD Plant Fertilizer, 4 lb, Granular, 4-8-8 N-P-K Ratio (32106)
- MIRACLE-GRO Mix Potting Soil All-Pur 8Qt (75678309)
- Hiland Landscaping Materials