Shop All Patio Umbrella Bases
Hiland
4-piece Square Cantilever Unfilled Base Set
Mfr # CT-BASE
Zoro # G408566495
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Color Black
- Height 3 in
- Width 20 in
- Material Plastic Resin
Product Information
- Brand Hiland
- MFR # CT-BASE
- Zoro # G408566495
- UPC # 850016451477
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Length | 20 in |
Height | 3 in |
Width | 20 in |
Details
Item | Umbrella Base |
Color | Black |
Material | Plastic Resin |
Description
Increase the stability of your cantilever umbrella with this Hiland Cantilever Umbrella Base. The base is able to snugly fit any brand cantilever umbrella and can be filled with water or sand to maximize stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Carburetor (16100-Z0L-023)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GL12118C2)
- ILC Replacement For FISHER PRICE 39004584 (3900-4584)
- RAIN BIRD Dual Spray Nozzle, 9-12 ft., Half Circle (12DSH)
- HILAND Round Concrete Base in Plastic for Market Umbrella (MK-BASE)
- US WEIGHT Decorative Umbrella Base Planter Box, 19.5-inch Length x 17.5-inch Width x 15.5-inch Height (FUBPBB)
- GARDENISED Outdoor Patio Cast Iron Umbrella Base Holder Stand 20 Lb. Round (QI003815)
- VINTIQUEWISE Natural Decorative Bamboo Umbrella Holder Stand for Indoor and Outdoor (QI004427)
- CALIFORNIA UMBRELLA 4-Section Fillable Cantilever Patio Umbrella Base (194061338322)
- GLOBAL INDUSTRIAL Cantilever Umbrella Base w/ Wheels, Sand/Water Filled, Black (436973)
- GROSFILLEX 35lb Table Umbrella Base, White (US600604)
- Hiland Patio Furniture