Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
32 Fire Pit Commercial Cover in Gray
Mfr # CHC-PRPC-G
Zoro # G608566486
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester, TPU, Jersey 120g
- Length 32 in
- Width 32 in
- Height 25 in
Product Information
- Brand Hiland
- MFR # CHC-PRPC-G
- Zoro # G608566486
- UPC # 850016451095
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 32 in |
Width | 32 in |
Height | 25 in |
Details
Item | Patio Heater Cover |
Material | Polyester, TPU, Jersey 120g |
Color | Gray |
Description
Protect your outdoor items from winter's wrath with our Hiland line of Commercial Premium Patio heater and firepit covers. Made from 3 different layers: Polyester, TPU and Jersey 120g. Our covers resist cracking, fading, tearing, and mold build up. An easy to use zipper helps with easy install and removal while vents add protection from mold. The outer layer of polyester helps increase water resistance and further protection from the elements. You can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Coupler, Male, 3/8 x 3/8 In (17-0042)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-30X30)
- STENS Ignition Module For Kohler KT740-3002, KT740-3003, KT740-3011 (055-706)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7101-DR)
- HILAND Round Tile Top Firepit (AFP-TTR)
- HILAND Outdoor Fire Pit in Hammered Bronze and Stainless Steel (GS-F-PCSS)
- HILAND Outdoor Round Aluminum Propane Fire Pit in Black (F-1350-FPT)
- HILAND Wood Burning Fire Pit with Round Slate Table (FT-51216)
- HILAND 20lbs Reflective Fire Glass - Black (RFGLASS-2-RBLK)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Ocean Blue (RGLASS-2-OB)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories