Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
20lbs Reflective Fire Glass - Black
Mfr # RFGLASS-2-RBLK
Zoro # G208566466
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Length 0.5 in
- Width 0.25 in
- Height 0.5 in
Product Information
- Brand Hiland
- MFR # RFGLASS-2-RBLK
- Zoro # G208566466
- UPC # 872313156305
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 0.5 in |
Width | 0.25 in |
Height | 0.5 in |
Details
Item | Fire Glass |
Material | Glass |
Color | Black |
Description
Add AZ Patio Heater's Reflective Fire Glass to any outdoor fire pit to create a unique and truly beautiful experience. Choose from eight different colors that you can even mix and match to illuminate your outdoor seating area. The flames will dance off the reflective backs of the glass that produces an elegant glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Mulch Kit-24 (19A30015000)
- GIGA TENTS Gigatent ST002NVY Portable Pop Up Changing Room; Navy - 24 x 24 x 3 in. (ST002NVY)
- VILLACERA 9ft Half Umbrella, Red (83-OUT5463)
- LOGO BRANDS LA Rams Crosshatch Picnic Caddy (629-765-CR1)
- HILAND 20lbs Reflective Fire Glass - Sky Blue (RFGLASS-2-SKY)
- HILAND Conventional Fire Pit Cover (HVD-PRPC-CVR-T)
- HILAND Round Tile Top Firepit (AFP-TTR)
- HILAND Wood Burning Fire Pit with Round Slate Table (FT-51216)
- HILAND Hiland Fire Glass RGLASS-RED 1/2" to 1" Dia. Recycled Red 10 Lbs (RGLASS-RED)
- HILAND Outdoor Round Aluminum Propane Fire Pit in Black (F-1350-FPT)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories